Beli oil 75w-90 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BM1 Gear Lube (Multigrade)Deskripsi:Pelumas semi sintetis multi grade yang dibuat khusus untuk melumasi gigi roda, dengan komponen PC-AFA, mengurangi tingkat gesekan dan tetap melekat pada sela-sela gigi. Sangat cocok untuk kendaraan dengan transmisi manual dan gigi diferensial untuk semua jenis kendaraan niaga atau angkutan penumpang, berpenggerak 2 maupun 4 roda.atribut:
- API Service: GL-5
- Volume: 1 L
- Red Line Gear Oil for DifferentialDeskripsi:These products contain the extreme pressure additives necessary for ultimate protection road cars and racing vehicles, as well as friction modifiers for proper limited-slip operation.atribut:
- Volume: 948 ml
- Fuchs Titan Sintopoid LSDeskripsi:Titan Sintopoid LS SAE 75W-90. Premium Performance fully-synthetic multifunctional gear oil. Suitable for axles and transfer gearboxes with or without self locking differentials and also as trouble shooter for conventional manual transmissions.FUCHS Recommendations : VW G50/G51atribut:
- Applicable Sector: - Automotive - Agriculture, forestry - Transport - Consumer, aftermarket - Construction - Other industries
- Specifications: API GL-4/-5/-5 incl. LS
- SAE Grade: 75W90
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- STP Gear Oilatribut:
- Volume: 946 ml
- API Category: GL-5
- Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)Deskripsi:Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.atribut:
- Color, ASTM D1500: 3
- Pour Point: -38Degrees F
- Zinc, wt %: 0.085
- Packaging: Bottle
- Fuchs Titan Supergear SYNDeskripsi:Titan Supergear 80W-90. High-performance gear oil for extended oil change intervals. Titan Supergear 80W-90 is a mineral universal gear oil for use in manual transmissions and axle gearboxes in both passenger cars and commercial vehicles.Approvals: - MAN 342 TYPE M2 - ZF TE-ML 05A,12E,17B,19B,21A(ZF000647) FUCHS Recommendations: - MIL-L-2105 D - VOLVO 97310atribut:
- Applicable Sector: Automotive
- Specifications: - API GL-4/GL-5 - SAE 85W-90
- SAE Grade: 80W90
- Fuchs Titan Supergear (Oli Mesin Mobil)Deskripsi:Titan Supergear 80W-90. High-performance gear oil for extended oil change intervals. Titan Supergear 80W-90 is a mineral universal gear oil for use in manual transmissions and axle gearboxes in both passenger cars and commercial vehicles.Approvals: - MAN 342 TYPE M2 - ZF TE-ML 05A,12E,17B,19B,21A(ZF000647) FUCHS Recommendations:- MIL-L-2105 D - VOLVO 97310atribut:
- Applicable Sector: Automotive
- STP Oli Mesin Sintetikatribut:
- API Category: SM/CF
- BM1 Gear LubeDeskripsi:Pelumas semi sintetis yang dibuat khusus untuk melumasi gigi roda, dengan komponen PC-AFA, tetap melekat pada sela-sela gigi. Sangat cocok untuk kendaraan dengan gigi diferensial untuk semua jenis kendaraan niaga atau angkutan penumpang, berpenggerak 2 matribut:
- API Service: GL-5
- Volume: 1 L
- Shell Spirax S2 A (Oli Transmisi Mobil) (Oli Transmisi)Deskripsi:Shell Spirax S2 A 80W-90. - High quality, API GL-5 axle and transmission oil Shell Spirax Oils S2 A 80W-90 is blended for use in a wide variety of automotive axle units subjected to heavy duty conditions and some transmissions. - Automotive transmissions, differentials - Moderate to heavily loaded gear sets in stationary and ancillary equipment - Hypoid gear axles - Motorcycle gear units separate from the engine - Other automotive transmission units operating under high speed/shock load, high speed/low torque and low speed/high torque conditions.atribut:
- SAE Grade: 80W90
- Viscosity at 40°C (mm²/s): 146
- Viscosity at 100°C (mm²/s): 14.7
- Viscosity Index: 100
- Density at 15degrees C kg/L: 0.904
- Packaging: Bottle
- Flash Point (°C): 175
- Pour Point (°C): - 27
- SNI License: Yes
- SNI Number: SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
- Volume (L): 1
- Shell Engine Oil Helix HX5 (Oli Mesin)Deskripsi:- Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.atribut:
- SAE Grade: 15W-40
- Kinematic Viscosity: '14.27 at 100°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Viscosity Index: 137
- Shell Engine Oil Helix ECO Plus (Oli Mesin)atribut:
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Spirax S3 G Oli Transmisi Mobilatribut:
- Size (L): 1
- SAE Grade: 80W
- Packaging: Bottle
- SNI License: Yes
- SNI Number: SNI 7069.7:2017 No : 105/S/Pro/B/VI/2018
- BM1 Gold Series Lubricant Gasoline Engine Oil Mobil (Oli Mesin)Deskripsi:Pelumas "fully synthetic" yang dibuat khusus untuk mesin dengan teknologi modern ramah lingkungan dan presisi sangat tinggi, menggunakan sistem katup hidrolik, mengandung PC-AFA, penurunan tingkat gesekan secara maksimal, memberikan kenyamanan berkendaraatribut:
- API Service: SN
- Volume: 1 L
- Pertamina Automatic Transmission Oils & Manual Transmission Oils RoredDeskripsi:This high performance gear lubricating oil is formulated from high quality base oil with selected additives, such as Extreme Pressure additive of sulphur phosphorus type which is anglamol.atribut:
- Volume (L): 209
- BM1 PC 3100 - Gasoline Engine Oil Mobil (Oli Mesin)Deskripsi:Pelumas semi sintetis yang dibuat untuk operasional beban kerja ringan maupun berat, dengan keunggulan PC-AFA. Sangat cocok untuk kendaraan bermesin standar sederhana dengan kondisi mesin yang baik.atribut:
- API Service: SJ
Daftar Harga oil 75w-90 Terbaru March 2026
| BM1 Gear Lube (Multigrade) | Rp159.900 |
| Red Line Gear Oil for Differential | Rp359.900 |
| Fuchs Titan Sintopoid LS | Rp409.900 |
| Shell Engine Oil Helix HX8 Synthetic (Oli Mesin) | Rp239.900 |
| STP Gear Oil | Rp94.900 |
| Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin) | Rp97.900 |
| Fuchs Titan Supergear SYN | Rp169.900 |
| Fuchs Titan Supergear (Oli Mesin Mobil) | Rp149.900 |
| STP Oli Mesin Sintetik | Rp98.900 |
| BM1 Gear Lube | Rp139.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102121818-1.jpg)


/P102212264-1.jpg)

/P102202326-1.jpg)

/P102209950-1.jpg)


%20(Oli%20Transmisi)/P102212332-1.jpg)
/6hP102212233-8.jpg)
/80P102212288-2.jpg)

/P102121726-1.jpg)


/P102121689-1.jpg)